Beli Vertical Lifting Clamp di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. SUPER TOOL Vertical Lifting Clamp (Handle Type with Universal Shackle)
    Mulai

    Rp6.199.900

    SUPER TOOL Vertical Lifting Clamp (Handle Type with Universal Shackle)
    Deskripsi:
    -As the shackles is a flexible type, it works towards the direction the cam clamps even if you pull it from any direction.-This item is compact and easy to handle.-Vertical lifting and turning over steels, section steels, etc.
  2. SUPER TOOL Vertical Lifting Clamp(Handle type with Universal Shackle)
    Mulai

    Rp10.999.900

    SUPER TOOL Vertical Lifting Clamp(Handle type with Universal Shackle)
    Deskripsi:
    -As the shackles is a flexible type, it works towards the direction the cam clamps even if you pull it from any direction.-This item is compact and easy to handle.-Vertical lifting and turning over steels, section steels, etc.
    atribut:
    • Basic Working Load: 1t
    • D: 35
    • H2: 0
    • H: 257
    • Dimension L: 130mm
    • Jaw Width Range: 1 to 25mm
  3. SUPER TOOL Vertical Lifting Clamp (Cam Stopper Type) (Klem Besi Lifting)
    Mulai

    Rp4.799.900

    SUPER TOOL Vertical Lifting Clamp (Cam Stopper Type) (Klem Besi Lifting)
    Deskripsi:
    TIGHTENING LOCK MECHANISM -(Tightening) The clamp will lock onto the work piece when the lock handle is pulled completely upwards. When locked, the shock from the work piece coming to rest on the floor or the slackening of the sling rope will not cause the clamp to come lose from the work piece. -(Releasing) The clamp can be unlocked by pulling the lock handle completely downward. When unlocked there will be no clamping force on the work piece. Never attempt to lift when the clamp is unlocked, the clamping force on the work piece will be insufficient.
  4. SUPER TOOL Vertical Lifting Clamp (Lock Handle Type) (Klem Besi Lifting)
    Mulai

    Rp3.099.900

    SUPER TOOL Vertical Lifting Clamp (Lock Handle Type) (Klem Besi Lifting)
    Deskripsi:
    TIGHTENING LOCK MECHANISM -(Tightening) The clamp will lock onto the work piece when the lock handle is pulled completely upwards. When locked, the shock from the work piece coming to rest on the floor or the slackening of the sling rope will not cause the clamp to come lose from the work piece. -(Releasing) The clamp can be unlocked by pulling the lock handle completely downward. When unlocked there will be no clamping force on the work piece. Never attempt to lift when the clamp is unlocked, the clamping force on the work piece will be insufficient.
  5. SUPER TOOL Vertical Lifting Clamp (Lock Lever Type) (Klem Besi Lifting)
    Mulai

    Rp8.199.900

    SUPER TOOL Vertical Lifting Clamp (Lock Lever Type) (Klem Besi Lifting)
    Deskripsi:
    TIGHTENING LOCK MECHANISM -(Tightening) The clamp will lock onto the work piece when the lock handle is pulled completely upwards. When locked, the shock from the work piece coming to rest on the floor or the slackening of the sling rope will not cause the clamp to come lose from the work piece. -(Releasing) The clamp can be unlocked by pulling the lock handle completely downward. When unlocked there will be no clamping force on the work piece. Never attempt to lift when the clamp is unlocked, the clamping force on the work piece will be insufficient.
  6. Elephant Clamp for Vertical Lifting(VA type) with Safety Lock (Klem Besi Lifting)
    Mulai

    Rp10.999.900

    Elephant Clamp for Vertical Lifting(VA type) with Safety Lock (Klem Besi Lifting)
    Deskripsi:
    -Equipped with a safety lock that keeps it securely locked after the suspended load lands on the ground and becomes loose.-A standard type with a wide range of uses that is convenient for vertical lifting and turning over.-Transporting iron plates and section steels.
  7. Miki Netsuren Clamp Only for Steel Drum Lifting (Klem Besi Lifting)
    Mulai

    Rp8.399.900

    Miki Netsuren Clamp Only for Steel Drum Lifting (Klem Besi Lifting)
    Deskripsi:
    -JIS Z1601 for drums only.-When attaching it in a way that the cam touches on the outer periphery of the drum, can lift it with one touch.-Vertical lifting/horizontal lifting/reversal can be done.
    atribut:
    • Jaw Width Range: 1 to 3.5mm
    • H: 200
    • Basic Working Load: 0.5
    • D: 40
    • Dimension L: 87mm
  8. Eagle Clamp Vertical Suspension Clamp (Klem Besi Lifting)
    Mulai

    Rp10.999.900

    Eagle Clamp Vertical Suspension Clamp (Klem Besi Lifting)
    Deskripsi:
    Lifting/Transporting/Reversing/Rotating/Welding/Assembly/Construction/Installation/Pressing/Bending
  9. Eagle Clamp Vertical Suspension Clamp (Klem Besi Lifting)
    Mulai

    Rp8.099.900

    Eagle Clamp Vertical Suspension Clamp (Klem Besi Lifting)
    Deskripsi:
    Vertical suspension/Transport/Reversal/Rotation/Assembly/Construction/Installation
    atribut:
    • Dimension W1 (mm): 31
  10. Eagle Clamp Vertical Lifting Clamp (With Latch Type Locking Device) (Klem)
    Mulai

    Rp5.199.900

    Eagle Clamp Vertical Lifting Clamp (With Latch Type Locking Device) (Klem)
    atribut:
    • Basic Working Load (t): 0.35
    • Clamp Range (mm): 2 - 16
    • Specification: Latch type locking device included
    • Dimension D (mm): 36
    • Dimension H (mm): 195
    • Dimension H2 (mm): 46
    • Dimension L (mm): 100
  11. SUPER TOOL Drum Lift Clamp (Vertical Lifting) (Klem Gantung)
    Mulai

    Rp8.199.900

    SUPER TOOL Drum Lift Clamp (Vertical Lifting) (Klem Gantung)
    Deskripsi:
    Clamp dedicated for vertical lifting of the drum can Firm locking by easy operation (by wedging method) - The unit enables safe vertical lifting of the drum can. - Locking can be easily made by pushing and drawing the grip. - Firm locking is realized by wedging method. - The lifting ring is so large in diameter as to be directly hooked. - The major components are made of high-tensile steel plate, so they are extremely rigid and durable. - The main body is of baking finish, and so it is extremely free of rust. - Applicable drum cans JIS Z1611 type: H class and M class (with 600 56 lid), and the drum can with a lid of 500 to 700 in diameter and with a chime hoop of 2 to 3.5mm in thickness (Vertical lifting is enabled only when the lid is 600Ø).
    atribut:
    • Clamping range (mm): 2-3.5
    • Rated Capacity (t): 0.5
  12. Eagle Clamp Horizontal Lifting Clamp
    Mulai

    Rp9.399.900

    Eagle Clamp Horizontal Lifting Clamp
    Deskripsi:
    -This clamp is convenient for horizontally lifting thin plates.-Can be used for curved thin plates.-Horizontal lifting of thin plates.
  13. SUPER TOOL Toggle Clamp Vertical Handle Type
    40%
    Mulai

    Rp169.900

    SUPER TOOL Toggle Clamp Vertical Handle Type
    Deskripsi:
    SUPER TOOL Toggle Clamp memiliki clamping force yang berkisar 0.3-5kN kuat dan berkualitas sangat cocok digunakan pada kontruksi, proyek dan perawatan mekanik
  14. SUPER TOOL Lifting Clamp for Concrete Material(Pad type) (Klem Besi Lifting)
    Mulai

    Rp4.399.900

    SUPER TOOL Lifting Clamp for Concrete Material(Pad type) (Klem Besi Lifting)
    Deskripsi:
    -Switching to the open lock is easy with the one-touch operation of the hook plate.-The spike mechanism is employed to the special rubber pads to securely clamp the suspended load.-Lifting reinforced concrete U-shape, one-side thick U-shape, U-shape flume/concrete shelf boards, etc.
    atribut:
    • H: 84
    • H2: 264 to 467
    • Basic Working Load: 0.25
    • D: 35
    • Jaw Width Range: 30 to 140mm
  15. Atlas U Bar Adjustable Vertical Clamp
    Mulai

    Rp469.900

    Atlas U Bar Adjustable Vertical Clamp
    Deskripsi:
    ‘U’ Bar (Adjustable) Type with Flanged Base Designed to improve performance in fabrication and engineering clamping applications. The rapid clamping/unclamping made possible by the use of toggle clamps can greatly reduce machine/operator ‘down-time’ during all stages of production. ** Model AV90-FA has Side Flange - All other FA models listed have Flat Flanges
    atribut:
    • Clamp Type: Flanged
  16. KRISBOW Horizontal Lifting Clamp (Klem Besi Lifting)
    Mulai

    Rp1.099.900

    KRISBOW Horizontal Lifting Clamp (Klem Besi Lifting)
    Deskripsi:
    Horizontal Lifting Clamp 1.0Ton
  17. Eagle Clamp Vertical Clamp
    Mulai

    Rp9.299.900

    Eagle Clamp Vertical Clamp
    Deskripsi:
    Latch type locking device that works reliably (spring type tightening mechanism). Automatic tightening mechanism with strong force by hanging load. Tighten with a force more than twice the fishing load/Grip force proportional to loading/Do not waste scratches on the load. High frequency quenched special alloy steel cam. High tensile strength steel body with weld structure strong against cracks. Circular swinging jaw that grasps the load gently. Large hanging ring which is easy to handle. Baking finish (epoxy paint) finishUseable: Lifting, transporting, inverting, rotating, welding, assembly, construction, mounting, pressing, bending processing
    atribut:
    • Dimension F: 270 to 305mm
    • Working Load: (Minimum to maximum) 200 to 1000kg
    • Compatible Board Thickness: 43179mm
    • Dimensions c: 148mm
    • Compatible Parts Materials: Steel plate, section steel, flat steel, steel beam, steel frame, steel arrow plate, steel structure, steel frame, cranegirder, crane beam, pipe etc.
    • Dimension A (mm): 24
    • Dimension B: 42mm
    • Dimension E: 32mm
    • Dimension G: 40mm
    • Dimension I: 14mm
    • Dimension W1 (mm): 60mm
    • Dimension W2 (mm): 36mm
    • Dimensions D(ɸmm): 60mm
    • Dimensions h: 181mm
    • Dimensions r: 44mm
Daftar Harga Vertical Lifting Clamp Terbaru October 2026
SUPER TOOL Vertical Lifting Clamp (Handle Type with Universal Shackle)Rp6.199.900
SUPER TOOL Vertical Lifting Clamp(Handle type with Universal Shackle)Rp10.999.900
SUPER TOOL Vertical Lifting Clamp (Cam Stopper Type) (Klem Besi Lifting)Rp4.799.900
SUPER TOOL Vertical Lifting Clamp (Lock Handle Type) (Klem Besi Lifting)Rp3.099.900
SUPER TOOL Vertical Lifting Clamp (Lock Lever Type) (Klem Besi Lifting)Rp8.199.900
Elephant Clamp for Vertical Lifting(VA type) with Safety Lock (Klem Besi Lifting)Rp10.999.900
Miki Netsuren Clamp Only for Steel Drum Lifting (Klem Besi Lifting)Rp8.399.900
Eagle Clamp Vertical Suspension Clamp (Klem Besi Lifting)Rp10.999.900
Eagle Clamp Vertical Suspension Clamp (Klem Besi Lifting)Rp8.099.900
Eagle Clamp Vertical Lifting Clamp (With Latch Type Locking Device) (Klem)Rp5.199.900

Data diperbarui pada 08/10/2026 (Harga belum termasuk PPN)